- Torpedo Level
- Rare Earth Magnet
- 1 Plumb, 1 Level, 1 45° Vail Positions
- 9" Long
features
- Strong, extruded aluminum frame features a convenient built-in hang hole
- Top-read level window simplifies viewing in tight areas
- Handy v-grooved edge for pipe and conduit work
- Precision edges for accurate readings
- Large, highly visible vials – plumb, level and 45°
- Powerful Rare Earth magnets, up to 5x stronger than strip magnets, hold firmly to iron and steel surfaces
| No. of Vials | 3 |
| Vial Positions | 1 Plumb, 1 Level, 1 45° |
| Magnetic | Yes |
| Body Material | Aluminum |
| Type | Torpedo Level |
| Length | 9 in |
| Color | Silver |
| Base Type | Magnetic, V-Grooved |
| Weight | 0.45 LB |

