- Cable Cutter
- Shear Cut
- 9 5/8 Inch Length
features
- Individually tested to exceed the IEC 60900 and ASTM F1505 standards for insulated tools and clearly marked with the official 1,000 V rating symbol
- Two layers of insulation provide protection against electric shock
- Thick, exceptionally tough, high dielectric white inner coating is bonded to the tool
- A flame-retardant, impact-resistant, bright orange outer coating
- Integral guards help prevent hand contact with conductive parts
- Special, high leverage design for exceptional cutting capability
- Cable gripping shear type jaws
- Precision, one-hand shearing action
| Plier Type | Shear Cutting |
| Overall Length | 9.625 in |
| Weight | 1.17 LB |
| EAN or UPC | 92644630514 |

