- 8.625 in Overall Length
features
- Strips, Cuts, Loops, Crimps And Shears
- Strips 10-18 AWG Solid And 12-20 AWG Stranded Wire
- 6-32 And 8-32 Screw Shearing
- Crimps Non-insulated Connectors, Lugs And Terminals
- Dual Material Journeyman™ Handles Provide Better Grip
- Long Nose For Extended Reach, Grabbing And Looping Wire
- Forged Steel For Maximum Durability
| Tether Style | Not Tether Capable |
| Knife Length | 0.5 in |
| Family Name | All-purpose Plier |
| Joint Type | Hot Riveted |
| Overall Length | 8.625 in |
| Weight | 0.5 LB |
| EAN or UPC | 92644384059 |

