- 2.688 Bore Diameter
- 6 in Outer Diameter
applications
- When driving and driven shafts are widely separated, an unsupported or floating shaft is used to the span the gap. The two couplings required at each end of that shaft consist of one half of a standard coupling bolted to a Rigid Hub, each unit called a F
features
- Large bore capacity with o-ring seal design. The most economical gear coupling design.
- Curved face teeth (sizes 1 through 7) for up to 1.5 degrees static misalignment capability.
- Series H coupling sleeves will bolt to all competitor couplings sizes 1 through 7 for interchangability in flex halves.
- Precision-drilled flange bolt holes with special body-fitting, grade 5 bolts for a long-lasting piloted flange connection.
| Hub Dia. | 3.813 in |
| Sleeve O.D. | 6 in |
| Component Type | Rigid Hub |
| Speed [Max] | 12000 rpm |
| Bolt Type | Shrouded |
| Bore with Standard Key For Rigid Hub [Max] | 2.6880000000000002 |
| Flange Type | Shrouded Bolt |
| Coupling Type | Gear |
| O.D. | 6 in |
| Size Code | 1.5 |
| Bore Size [Max] | 2.6880000000000002 |
| Length Through Bore | 1.844 in, 46.831 mm |
| Material | Carbon Steel |
| Tooth Profile | Crowned |
| Bore Dia. [Max] | 2 11/16 in |
| Configuration | Flex-Rigid |
| Coupling Size | 1.5 |
| Model | Series H |
| Lubricated | Yes |
| Inch/Metric | Inch |
| Bore Type | Rough |
| Torque Rating | 17000 in-lb |
| Weight | 0.0 LB |
| EAN or UPC | 662384110180 |

