- Size 1020T Shaft Hub
- RSB
- LTB= 1 3/8"
| Length Through Bore | 1.375 in |
| Torque Rating [Max] | 422 in lb |
| Coupling Size | 1020T |
| Hub Dia. | 2 1/16 in |
| Bore Dia. [Min] | 1/2 in |
| Bore Dia. [Max] | 1 3/8 in |
| Weight | 1.899 LB |
| EAN or UPC | 662384716702 |
| Length Through Bore | 1.375 in |
| Torque Rating [Max] | 422 in lb |
| Coupling Size | 1020T |
| Hub Dia. | 2 1/16 in |
| Bore Dia. [Min] | 1/2 in |
| Bore Dia. [Max] | 1 3/8 in |
| Weight | 1.899 LB |
| EAN or UPC | 662384716702 |