- Size 1040T Coupling Hub
- 1" Bore
| Bore Size | 1.000 in - 1 in |
| Material | Steel |
| Hub Dia. | 2 1/4 in |
| Length Through Bore | 2 in |
| Coupling Size | 1040T |
| HP @ RPM | 3.2 hp @ 100 rpm |
| Torque Rating [Max] | 2000 in lb |
| Weight | 2.619 LB |
| EAN or UPC | 662384746051 |
| Bore Size | 1.000 in - 1 in |
| Material | Steel |
| Hub Dia. | 2 1/4 in |
| Length Through Bore | 2 in |
| Coupling Size | 1040T |
| HP @ RPM | 3.2 hp @ 100 rpm |
| Torque Rating [Max] | 2000 in lb |
| Weight | 2.619 LB |
| EAN or UPC | 662384746051 |