- Size 1040T Shaft Hub
- RSB
- LTB= 2 1/8"
| Hub Dia. | 3.09 in |
| Torque Rating [Max] | 2000 in lb |
| Length Through Bore | 2.125 in |
| Coupling Size | 1040T |
| Bore Dia. [Max] | 2 1/8 in |
| Bore Dia. [Min] | 1/2 in |
| Weight | 2.659 LB |
| EAN or UPC | 662384716726 |
| Hub Dia. | 3.09 in |
| Torque Rating [Max] | 2000 in lb |
| Length Through Bore | 2.125 in |
| Coupling Size | 1040T |
| Bore Dia. [Max] | 2 1/8 in |
| Bore Dia. [Min] | 1/2 in |
| Weight | 2.659 LB |
| EAN or UPC | 662384716726 |