- Size 1050T Shaft Hub
- RSB
- LTB= 2 3/8"
| Length Through Bore | 2.375 in |
| Bore Dia. [Min] | 1/2 in |
| Hub Dia. | 3 7/16 in |
| Bore Dia. [Max] | 2 3/8 in |
| Torque Rating [Max] | 3500 in lb |
| Coupling Size | 1050T |
| Weight | 7.48 LB |
| EAN or UPC | 662384716733 |
| Length Through Bore | 2.375 in |
| Bore Dia. [Min] | 1/2 in |
| Hub Dia. | 3 7/16 in |
| Bore Dia. [Max] | 2 3/8 in |
| Torque Rating [Max] | 3500 in lb |
| Coupling Size | 1050T |
| Weight | 7.48 LB |
| EAN or UPC | 662384716733 |