- Size 1050T Shaft Hub
- 1 1/8" Bore
- LTB = 2 3/8"
| Coupling Size | 1050T |
| Bore Size | 1.125 in - 1 1/8 in |
| Hub Dia. | 3 7/16 in |
| Length Through Bore | 2.375 in |
| Torque Rating [Max] | 3500 in lb |
| Weight | 4.32 LB |
| EAN or UPC | 662384730067 |
| Coupling Size | 1050T |
| Bore Size | 1.125 in - 1 1/8 in |
| Hub Dia. | 3 7/16 in |
| Length Through Bore | 2.375 in |
| Torque Rating [Max] | 3500 in lb |
| Weight | 4.32 LB |
| EAN or UPC | 662384730067 |