- Size 1060T Shaft Hub
- RSB
- LTB= 2 7/8"
| Hub Dia. | 4.06 in |
| Bore Dia. [Min] | 3/4 in |
| Bore Dia. [Max] | 2 7/8 in |
| Coupling Size | 1060T |
| Length Through Bore | 2.875 in |
| Torque Rating [Max] | 5500 in lb |
| Weight | 12.579 LB |
| EAN or UPC | 662384716740 |
| Hub Dia. | 4.06 in |
| Bore Dia. [Min] | 3/4 in |
| Bore Dia. [Max] | 2 7/8 in |
| Coupling Size | 1060T |
| Length Through Bore | 2.875 in |
| Torque Rating [Max] | 5500 in lb |
| Weight | 12.579 LB |
| EAN or UPC | 662384716740 |