- Size 1080T Shaft Hub
- RSB
- LTB= 3 1/2"
| Coupling Size | 1080T |
| Bore Dia. [Min] | 1 1/8 in |
| Bore Dia. [Max] | 3 1/2 in |
| Length Through Bore | 3.5 in |
| Hub Dia. | 4 13/16 in |
| Torque Rating [Max] | 16500 in lb |
| Weight | 15.539 LB |
| EAN or UPC | 662384786408 |
| Coupling Size | 1080T |
| Bore Dia. [Min] | 1 1/8 in |
| Bore Dia. [Max] | 3 1/2 in |
| Length Through Bore | 3.5 in |
| Hub Dia. | 4 13/16 in |
| Torque Rating [Max] | 16500 in lb |
| Weight | 15.539 LB |
| EAN or UPC | 662384786408 |