- Size 1090T Shaft Hub
- RSB
- LTB= 4"
| Bore Dia. [Min] | 1 1/8 in |
| Bore Dia. [Max] | 4 in |
| Torque Rating [Max] | 30000 in lb |
| Coupling Size | 1090T |
| Length Through Bore | 4 in |
| Hub Dia. | 5 5/8 in |
| Weight | 36.259 LB |
| EAN or UPC | 662384786415 |
| Bore Dia. [Min] | 1 1/8 in |
| Bore Dia. [Max] | 4 in |
| Torque Rating [Max] | 30000 in lb |
| Coupling Size | 1090T |
| Length Through Bore | 4 in |
| Hub Dia. | 5 5/8 in |
| Weight | 36.259 LB |
| EAN or UPC | 662384786415 |