- Size 1100T Shaft Hub
- RSB
- LTB= 3 9/16"
| Coupling Size | 1100T |
| Torque Rating [Max] | 50500 in lb |
| Bore Dia. [Max] | 4 3/4 in |
| Bore Dia. [Min] | 1 1/2 in |
| Hub Dia. | 6 3/4 in |
| Length Through Bore | 3.5625 in |
| Weight | 49.1 LB |
| EAN or UPC | 662384758542 |
| Coupling Size | 1100T |
| Torque Rating [Max] | 50500 in lb |
| Bore Dia. [Max] | 4 3/4 in |
| Bore Dia. [Min] | 1 1/2 in |
| Hub Dia. | 6 3/4 in |
| Length Through Bore | 3.5625 in |
| Weight | 49.1 LB |
| EAN or UPC | 662384758542 |