When driving and driven shafts are widely separated, an unsupported or floating shaft is used to the span the gap. The two couplings required at each end of that shaft consist of one half of a standard coupling bolted to a Rigid Hub, each unit called a F
features
Large bore capacity with o-ring seal design. The most economical gear coupling design.
Curved face teeth (sizes 1 through 7) for up to 1.5 degrees static misalignment capability.
Series H coupling sleeves will bolt to all competitor couplings sizes 1 through 7 for interchangability in flex halves.
Precision-drilled flange bolt holes with special body-fitting, grade 5 bolts for a long-lasting piloted flange connection.
Length Through Bore
2.906 in, 73.819 mm
Inch/Metric
Inch
Lubricated
Yes
Flange Type
Shrouded Bolt
O.D.
8.375 in
Coupling Size
2.5
Coupling Type
Gear
Bore Size [Max]
4
Component Type
Rigid Hub
Material
Carbon Steel
Bore Dia. [Max]
4 in
Tooth Profile
Crowned
Bore Type
Rough
Speed [Max]
7900 rpm
Model
Series H
Torque Rating
56700 in-lb
Configuration
Flex-Rigid
Bolt Type
Shrouded
Size Code
2.5
Bore with Standard Key For Rigid Hub [Max]
4
Sleeve O.D.
8.375 in
Hub Dia.
5.75 in
Weight
26.28 LB
EAN or UPC
662384110203
We're here for you
with Service Centers across the country - We have your back