- 3.375 Bore Diameter
- 7 in Outer Diameter
applications
- When driving and driven shafts are widely separated, an unsupported or floating shaft is used to the span the gap. The two couplings required at each end of that shaft consist of one half of a standard coupling bolted to a Rigid Hub, each unit called a F
features
- Large bore capacity with o-ring seal design. The most economical gear coupling design.
- Curved face teeth (sizes 1 through 7) for up to 1.5 degrees static misalignment capability.
- Series H coupling sleeves will bolt to all competitor couplings sizes 1 through 7 for interchangability in flex halves.
- Precision-drilled flange bolt holes with special body-fitting, grade 5 bolts for a long-lasting piloted flange connection.
| Flange Type | Shrouded Bolt |
| Torque Rating | 31500 in-lb |
| Model | Series H |
| Sleeve O.D. | 7 in |
| Configuration | Flex-Rigid |
| Bore with Standard Key For Rigid Hub [Max] | 3.375 |
| Bore Dia. [Max] | 3 3/8 in |
| Bore Type | Rough |
| Speed [Max] | 9300 rpm |
| Material | Carbon Steel |
| Tooth Profile | Crowned |
| Component Type | Rigid Hub |
| Size Code | 2 |
| Coupling Type | Gear |
| O.D. | 7 in |
| Inch/Metric | Inch |
| Lubricated | Yes |
| Length Through Bore | 2.281 in, 57.944 mm |
| Coupling Size | 2 |
| Hub Dia. | 4.813 in |
| Bolt Type | Shrouded |
| Bore Size [Max] | 3.375 |
| Weight | 15.52 LB |
| EAN or UPC | 662384110197 |

