- 4.75 Bore Diameter
- 9.438 in Outer Diameter
applications
- When driving and driven shafts are widely separated, an unsupported or floating shaft is used to the span the gap. The two couplings required at each end of that shaft consist of one half of a standard coupling bolted to a Rigid Hub, each unit called a F
features
- Large bore capacity with o-ring seal design. The most economical gear coupling design.
- Curved face teeth (sizes 1 through 7) for up to 1.5 degrees static misalignment capability.
- Series H coupling sleeves will bolt to all competitor couplings sizes 1 through 7 for interchangability in flex halves.
- Precision-drilled flange bolt holes with special body-fitting, grade 5 bolts for a long-lasting piloted flange connection.
| Sleeve O.D. | 9.438 in |
| Model | Series H |
| Coupling Size | 3 |
| Lubricated | Yes |
| Speed [Max] | 6800 rpm |
| Bore Size [Max] | 4.75 |
| Bore Dia. [Max] | 4 3/4 in |
| Configuration | Gear |
| Inch/Metric | Inch |
| Component Type | Rigid Hub |
| Bolt Type | Shrouded |
| Coupling Type | Gear |
| Flange Type | Shrouded Bolt |
| Hub Dia. | 6.75 in |
| Torque Rating | 101000 in-lb |
| Bore with Standard Key For Rigid Hub [Max] | 4.75 |
| Size Code | 3 |
| Length Through Bore | 3.469 in, 88.106 mm |
| O.D. | 9.438 in |
| Bore Type | Rough |
| Tooth Profile | Crowned |
| Material | Carbon Steel |
| Weight | 0.0 LB |
| EAN or UPC | 662384110210 |

