When driving and driven shafts are widely separated, an unsupported or floating shaft is used to the span the gap. The two couplings required at each end of that shaft consist of one half of a standard coupling bolted to a Rigid Hub, each unit called a F
features
Large bore capacity with o-ring seal design. The most economical gear coupling design.
Curved face teeth (sizes 1 through 7) for up to 1.5 degrees static misalignment capability.
Series H coupling sleeves will bolt to all competitor couplings sizes 1 through 7 for interchangability in flex halves.
Precision-drilled flange bolt holes with special body-fitting, grade 5 bolts for a long-lasting piloted flange connection.
Sleeve O.D.
16.75 in
Hub Dia.
10.75 in
Bore Size [Max]
8
Inch/Metric
Inch
Configuration
Gear
Flange Type
Exposed Bolt
Lubricated
Yes
Bore with Standard Key For Rigid Hub [Max]
8
Bore Dia. [Max]
8 in
Bolt Type
Exposed
Bore Type
Rough
Material
Carbon Steel
Coupling Type
Gear
O.D.
16.75 in
Tooth Profile
Crowned
Coupling Size
5.5
Size Code
5.5
Torque Rating
580000 in-lb
Length Through Bore
6.969 in, 177.006 mm
Component Type
Rigid Hub
Speed [Max]
3880 rpm
Model
Series H
Weight
203.95 LB
EAN or UPC
662384110142
We're here for you
with Service Centers across the country - We have your back