- 10 Bore Diameter
- 20.75 in Outer Diameter
applications
- When driving and driven shafts are widely separated, an unsupported or floating shaft is used to the span the gap. The two couplings required at each end of that shaft consist of one half of a standard coupling bolted to a Rigid Hub, each unit called a F
features
- Large bore capacity with o-ring seal design. The most economical gear coupling design.
- Curved face teeth (sizes 1 through 7) for up to 1.5 degrees static misalignment capability.
- Series H coupling sleeves will bolt to all competitor couplings sizes 1 through 7 for interchangability in flex halves.
- Precision-drilled flange bolt holes with special body-fitting, grade 5 bolts for a long-lasting piloted flange connection.
| Material | Carbon Steel |
| Bore Dia. [Max] | 10 in |
| Model | Series H |
| Sleeve O.D. | 20.75 in |
| Coupling Size | 7 |
| Bore with Standard Key For Rigid Hub [Max] | 10 |
| Component Type | Rigid Hub |
| Bore Type | Rough |
| Tooth Profile | Crowned |
| Flange Type | Exposed Bolt |
| HP @ RPM | 110 hp @ 100 rpm |
| Speed [Max] | 3000 rpm |
| Bolt Type | Exposed |
| Bore Dia. [Min] | 1/2 in |
| Torque Rating | 1160000 in-lb |
| Coupling Type | Gear |
| Lubricated | Yes |
| Input Bore Range | 1/2" to 10" |
| Bore Size [Max] | 10 |
| O.D. | 20.75 in |
| Configuration | Gear |
| Size Code | 7 |
| Length Through Bore | 8.75 in, 222.25 mm |
| Inch/Metric | Inch |
| Hub Dia. | 13.375 in |
| Weight | 403.0 LB |
| EAN or UPC | 662384110166 |

