- 0.13 in Inner Diameter
- 0.28 in Outer Diameter
- 0.25 in Overall Width
description
- Transmits torque between the shaft and the housing in one direction, and allows free overrun in the opposite direction. The patented design utilizes the same low profile and radial section as drawn cup needle roller bearings. The units are compact, light in weight, and operate directly on a hardened shaft.
features
- -FS" in the suffix for the RC and RCB call out stainless steel springs and are capable of higher operating temperatures and significantly higher engagements per minute
- A polymer spring is standard for the RC and RCB
- A stainless steel spring is standard for the FC, FCS, FCL, FCB and FCBL
- A hardened and machined shaft or an "IR" Inner Ring is required for optimal performance
- A press fit into the housing is required
| O.D. | 0.28 in, 7.16 mm |
| Series | RC |
| Operating Temperature [Min] | -22 ˚F |
| Radial Internal Clearance Specification | N/A |
| Bearing Design | Roller Clutch |
| Enclosure | Open |
| Cage Type | Window |
| Rolling Element | Roller |
| Relubrication Feature | No |
| Relubricatable | No |
| I.D. | 0.13 in, 3.2 mm |
| Housing Shoulder Diameter | 0.44 in |
| Precision Ground | Yes |
| Speed (Max) Oil | 34000 rpm |
| Oil Hole | w/o Oil Hole |
| Tolerance | Iso Class 0 (RBEC 1) |
| Shaft Dia. [Min] | 0.1247 in |
| Clamp Torque | 2.86 lbf |
| Origin | Roller Clutches |
| O.D. Type | Straight |
| Component | Assembly |
| Housing Bore [Min] | 0.2812 in |
| Capacity | Standard Capacity |
| Bearing Material | 1014 Steel |
| Mounting Method | Press Fit |
| Outer Ring Width | 0.25 in, 6.35 mm |
| Shaft Dia. [Max] | 0.125 in |
| End Type | Open End |
| Lubricant | Rust Preventative |
| Cage Material | Polymer |
| Precision Class | ABEC 1 |
| Self Aligning | No |
| Overall Width | 0.25 in, 6.35 mm |
| Bore Type | Round |
| Operating Temperature [Max] | 230 ˚F |
| Housing Bore [Max] | 0.2817 in |
| No. of Rows | Single |
| Radial Internal Clearance | N/A |
| Weight | 0.25 LB |
| EAN or UPC | 605790214158 |

