- 0.75 in Inner Diameter
- 1 in Outer Diameter
- 0.63 in Overall Width
description
- Transmits torque between the shaft and the housing in one direction, and allows free overrun in the opposite direction. The patented design utilizes the same low profile and radial section as drawn cup needle roller bearings. The units are compact, light in weight, and operate directly on a hardened shaft.
features
- -FS" in the suffix for the RC and RCB call out stainless steel springs and are capable of higher operating temperatures and significantly higher engagements per minute
- A polymer spring is standard for the RC and RCB
- A stainless steel spring is standard for the FC, FCS, FCL, FCB and FCBL
- A hardened and machined shaft or an "IR" Inner Ring is required for optimal performance
- A press fit into the housing is required
| Enclosure | Open |
| Operating Temperature [Min] | -22 ˚F |
| Radial Internal Clearance | N/A |
| Lubricant | Rust Preventative |
| Bore Type | Round |
| Cage Material | Polymer |
| Housing Shoulder Diameter | 1.4 in |
| Cage Type | Window |
| O.D. Type | Straight |
| Tolerance | Iso Class 0 (RBEC 1) |
| Capacity | Standard Capacity |
| Relubricatable | No |
| Mounting Method | Press Fit |
| Shaft Dia. [Max] | 0.75 in |
| I.D. | 0.75 in, 19.06 mm |
| No. of Rows | Single |
| Operating Temperature [Max] | 230 ˚F |
| Oil Hole | w/o Oil Hole |
| Speed (Max) Oil | 12000 rpm |
| Origin | Roller Clutches |
| Clamp Torque | 196 lbf |
| Bearing Design | Roller Clutch |
| End Type | Open End |
| Outer Ring Width | 0.63 in, 15.88 mm |
| Radial Internal Clearance Specification | N/A |
| Precision Class | ABEC 1 |
| Series | RC |
| Overall Width | 0.63 in, 15.88 mm |
| Self Aligning | No |
| Housing Bore [Min] | 0.9995 in |
| Component | Assembly |
| Bearing Material | 1014 Steel |
| Rolling Element | Roller |
| Precision Ground | Yes |
| Shaft Dia. [Min] | 0.7495 in |
| Housing Bore [Max] | 1.0005 in |
| O.D. | 1 in, 25.41 mm |
| Relubrication Feature | No |
| Weight | 0.005 LB |
| EAN or UPC | 605790188510 |

