- 0.75 in Inner Diameter
- 1.01 in Outer Diameter
- 1 in Overall Width
description
- Transmits torque between the shaft and the housing in one direction, and allows free overrun in the opposite direction. The patented design utilizes the same low profile and radial section as drawn cup needle roller bearings. The units are compact, light in weight, and operate directly on a hardened shaft.
features
- -FS" in the suffix for the RC and RCB call out stainless steel springs and are capable of higher operating temperatures and significantly higher engagements per minute
- A polymer spring is standard for the RC and RCB
- A stainless steel spring is standard for the FC, FCS, FCL, FCB and FCBL
- A hardened and machined shaft or an "IR" Inner Ring is required for optimal performance
- A press fit into the housing is required
| Radial Internal Clearance Specification | N/A |
| Lubricant | Rust Preventative |
| I.D. | 0.75 in, 19.05 mm |
| Cage Type | Window |
| End Type | Open End |
| Rolling Element | Roller |
| Precision Ground | Yes |
| O.D. | 1.01 in, 25.53 mm |
| Self Aligning | No |
| Working Load | 1030 lbf |
| Mounting Method | Press Fit |
| Overall Width | 1 in, 25.4 mm |
| Static Load Rating | 9.79 kN |
| Series | RCB |
| Bearing Design | Roller Clutch |
| Cage Material | Polymer |
| Capacity | Standard Capacity |
| Speed (Max) Oil | 12000 rpm |
| Clamp Torque | 196 lbf |
| Bearing Material | 1014 Steel |
| Operating Temperature [Min] | -22 ˚F |
| Operating Temperature [Max] | 230 ˚F |
| Outer Ring Width | 1 in, 25.4 mm |
| No. of Rows | Single |
| Shaft Dia. [Min] | 0.7495 in |
| Housing Shoulder Diameter | 1.4 in |
| Shaft Dia. [Max] | 0.75 in |
| Tolerance | Iso Class 0 (RBEC 1) |
| Housing Bore [Min] | 0.9995 in |
| Origin | Roller Clutches |
| Relubrication Feature | No |
| Dynamic Load Rating | 8.9 kN |
| Enclosure | Open |
| Precision Class | ABEC 1 |
| Component | Assembly |
| Oil Hole | w/o Oil Hole |
| O.D. Type | Straight |
| Housing Bore [Max] | 1.0005 in |
| Bore Type | Round |
| Relubricatable | No |
| Radial Internal Clearance | N/A |
| Weight | 0.007 LB |
| EAN or UPC | 605790188534 |

