- Pyrolube 1 Gallon Can
description
- KANO's 1 gallon can of Pyrolube is used as a high temperature lubricant with graphite for industrial furnaces, heating equipment or anywhere you have high temperatures and friction. Use in temperatures up to 1359 degrees F to prevent metal-to-metal contact and reduce wear over time. Used and trusted since 1939, Kano has been a leading producer of penetrating oils and lubricants in the industrial maintenance, repair, and operations (“MRO”), and professional specialty trades.
applications
- Industrial Furnaces, Heating Equipment, Kiln Oars, Converyor Systems, Rotary Kilns, Stokers, Baking and Drying Ovens, Gears, Chains, Bearings, Jet Engine Parts, Glass Production Conveyors, Bearings, Steel Furnace Conveyor Chains
features
- INDUSTRIAL LUBRICANT: Performs in industrial furnaces and heating equipment. Leaves a smooth, graphite lubricating surface to prevent metal-to-metal contact for reduced wear
- HIGH STRENGTH: Superior, long-lasting lubrication for moving parts in temperatures up to 1359°F (700°C)
- FLEXIBLE FORMULA: Available as a grease
- APPLICATIONS: Use on kiln cars, conveyor systems, rotary kilns, stokers, baking and drying ovens, gears, chains, bearings, jet engine parts, glass production conveyors, bearings, and steel furnace conveyor chains
- PROTECTS: Eliminates galling, prevents fretting, scoring or seizure. Reduces the need for equipment disassembly and rebuilds and reduces new equipment wear-in time
- NSF H2 #165746
| Container Size | 1 Gallon |
| Evaporation Rate | <1 |
| Container Type | Can |
| Chlorinated Solvents | No |
| Vapor Pressure | <1 @ 68 °F |
| Upper Flammability Limit | 0.07 |
| Corrosion Inhibitor | No |
| Viscosity | < 20.5 mm2/sec at 104 °F |
| Color | Gray |
| Flash Point | 174 °F TAG |
| Solubility Description | Insoluble in Water |
| Relative Density | 0.77 |
| Odor | Solvent |
| Lubricant Type | Oil |
| Lower Flammability Limit | 0.006 |
| Appearance | Gray liquid |
| Boiling Point | 416 °F-449 °F |
| Weight | 0.0 LB |

