- 134 Series Cross Test Level
features
- Made from cast iron with a satin nickel finish, all working surfaces are ground flat and true
- The level has two vials at right angles for cross test leveling without moving the tool and a plumb level at the top for checking squareness
- An accurate, well-made and reliable tool, it is also very light and compact and can be easily carried in the pocket
- For plumbing, approximate squaring, and leveling work
| Finish | Satin Finish |
| No. of Vials | 3 |
| Type | Square Level |
| Base Type | Flat |
| Body Material | Cast Iron |
| Weight | 0.2 LB |
| EAN or UPC | 49659505696 |

