- 196 Series Universal Back-Plunger Dial Test Indicator
- 0-100 Dial Reading
- 0.200" Range
features
- Accurate and reliable
- Few moving parts
- Three different styles of contact points
- Simple operation
includes
- Snug and hold attachments
- Case
- (3) contact points
- Clamp
- Tool post holder
| Mounting | Holding Bar |
| Type | Back Plunger Dial Indicator |
| Accuracy | ±0.001 in |
| Tip Type | Ball Point, Spherical Point |
| Range | 0.2 in |
| Dial Reading | 0-100 |
| Measuring System | Inch |
| Graduation(s) | 0.001 in |
| Weight | 2.2 LB |
| EAN or UPC | 49659506976 |

