Skip to content Skip to navigation menu
Dial Indicator

25-2041J

Dial Indicator
Item #101404709
  • 0 - 100 Dial Range
  • 0.001 in Graduations
Dial Indicator
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 0 - 100 Dial Range
  • 0.001 in Graduations

description

  • The Starrett 25 Series Dial Indicator with Long Range features a shockless, hardened steel gear train and is furnished with jewel bearings and lug-on-center backs. Conforms to AGD specifications except for range. Stem cap supplied as standard. Furnished with continuous reading double dial with direct reading count hands. 2.000 in Range, Dial Reading 0-100, .001 in Grad.

features

  • Rugged and simple unit construction with a universally fitting design
  • Sharp bezel serrations for positive grip
  • Unbreakable crystal
  • Hardened stainless steel stem
  • No-glare satin finish on case
  • Hardened stainless steel rack and spindle
  • Massive bridge for rigid bearing support
  • Hardened stainless steel gears and pinions
  • Non-reflecting white eggshell finish on dial
  • Jewel Bearings
  • Lug On Center Back Installed, Flat Back Included
Stem Diameter 0.375 in
Dial Range 0 - 100
Total Range 2 in
Graduation(s) 0.001 in
Weight 1.1 LB
EAN or UPC 49659533095
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison