- 0 - 10 Dial Range
- 0.0001 in Graduations
description
- The Starrett 25 Series Dial Indicator has a shockless, hardened steel gear train and jewel bearings, except where noted. It is furnished with a lug-on-center back. Antimagnetic mechanism is optional for all models. Special non-shock mechanism is available for all models except 25-109, 25-209 and 25-116. .025 in Range, Dial Reading 0-10, .0001 in Grad.
features
- Rugged and simple unit construction with a universally fitting design
- Sharp bezel serrations for positive grip
- Unbreakable crystal
- Hardened stainless steel stem
- No-glare satin finish on case
- Hardened stainless steel rack and spindle
- Massive bridge for rigid bearing support
- Hardened stainless steel gears and pinions
- Non-reflecting white eggshell finish on dial
- Jewel Bearings
- Lug On Center Back Installed, Flat Back Included
| Stem Diameter | 0.375 in |
| Graduation(s) | 0.0001 in |
| Total Range | 0.025 in |
| Dial Range | 0 - 10 |
| Weight | 0.0 LB |
| EAN or UPC | 49659532555 |

