- Electronic Indicator
description
- Starrett 2900 Electronic Indicators have Innovative True Absolute Sensor Technology to minimize the chance of data loss for exceptional reliability. Built with IP67 protection and customary Starrett quality, they maintain their reliability in hostile shop environments.
features
- True Absolute Sensor Technology remembers position and zero set point even during battery replacement. Cannot be over-sped into failure.
- Intuitive design and layout - easy to learn and use
- Positive, tactile-feel button activation
- IP67 protection against dirt, dust water and coolant to withstand hostile shop environments
- Long battery life
- CE compliant
- Data output
- Basic Feature Set
| Range | 1 in |
| SPC Output | Yes |
| Stem Diameter | 0.375 in |
| Weight | 0.0 LB |
| EAN or UPC | 49659099638 |

