- 0 - 100 Dial Range
- 0.001 in Graduations
description
- These workhorse back-plunger indicators feature AGD (American Gage Design) stem holding fixtures and the great variety of AGD contact points. 0-100 Dial , Contact Points (3), Attachments (3) in Case.
features
- Smooth and accurate operation due to their sturdy, basic design
- Hardened, stainless steel AGD stem .375 in (9.5mm) diameter
- Three different styles of contact points are furnished with each indicator
- Large 1-11/16 in (43mm) diameter bezels with easy-to-read dial numbers and graduations
- Adjustable dials to set zero at any point opposite the hand
- Shank dimension 1/4 in (6.3mm) diameter, 3-3/16 in (80mm) long
- With Deep Hole Attachment
- In Case
| Graduation(s) | 0.001 in |
| Dial Range | 0 - 100 |
| Range | 0.2 in |
| Weight | 2.4 LB |
| EAN or UPC | 49659644753 |

