- 0-50-0 Dial Range
description
- The Starrett 81 Series Dial Indicator has a shockless, hardened steel gear train and jewel bearings. It is furnished with a lug-on-center back. Antimagnetic and special non-shock mechanisms are options available for all models. .250 in Range, Dial Reading 0-50-0, .001 in Grad.
features
- Rugged and simple unit construction with a universally fitting design
- Sharp bezel serrations for positive grip
- Unbreakable crystal
- Hardened stainless steel stem
- No-glare satin finish on case
- Hardened stainless steel rack and spindle
- Massive bridge for rigid bearing support
- Hardened stainless steel gears and pinions
- Non-reflecting white eggshell finish on dial
- Jewel Bearings
- Double-Row Figure Dials
- Lug On Center Back Installed, Flat Back Included
| Total Range | 0.25 in |
| Dial Range | 0-50-0 |
| Range One Rev. | 0.1 in |
| Weight | 0.4 LB |
| EAN or UPC | 49659534009 |

