- Machinists Level
description
- The Starrett 98 Machinists Level with Ground and Graduated Vial includes a cross test vial. 300mm (12 in) size, without case.
features
- Ground and graduated main vials
- The base of the levels features an involute groove running the length of the base, which provides a reliable seat for round work
- The base of the levels features an involute groove running the length of the base, which provides a reliable seat for round work
- Cross test vial
- The vials are adjustable to a positive setting and are housed in a satin finished brass tube with a friction-fit closing cover to prevent breakage
- Main level vials have graduations that are approximately 80-90 seconds or .005 in per foot (0.42mm per meter)
| Leaves | 12 in |
| Weight | 3.3 LB |
| EAN or UPC | 49659504439 |

