Skip to content Skip to navigation menu
Machinists Level

98-4

Machinists Level
Item #101402864
  • Machinists Level with Ground and Graduated Vial
Machinists Level
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Machinists Level with Ground and Graduated Vial

description

  • The Starrett 98 Machinists Level with Ground and Graduated Vial. Does not include a cross test vial. 100mm (4 in) size, without case.

features

  • These levels have ground and graduated main vials
  • The base of the levels features an involute groove running the length of the base, which provides a reliable seat for round work
  • These vials are adjustable to a positive setting and are housed in a satin finished brass tube with a friction-fit closing cover to prevent breakage.
Length 4 in
Weight 0.4 LB
EAN or UPC 49659504408
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison