- 98 Series Machinists' Improved Level
- 6" Long
features
- With the cross test vial, it is possible to simultaneously level in both directions
- The base of the levels features an involute groove running the length of the base
- These vials are adjustable to a positive setting and are housed in a satin finished brass tube with a friction-fit closing cover to prevent breakage
- Have ground and graduated main vials
| Type | Machinists' Level |
| No. of Vials | 2 |
| Body Material | Cast Iron |
| Length | 6 in |
| Base Type | Grooved |
| Vial Positions | 2 Level |
| Accuracy | 0.005 in @ 1 ft |
| Weight | 0.9 LB |
| EAN or UPC | 49659504415 |

