Skip to content Skip to navigation menu
Machinists Level

98-8

Machinists Level
Item #101443671
  • Machinists Level
Machinists Level
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Machinists Level

description

  • The Starrett 98 Machinists Level with Ground and Graduated Vial includes a cross test vial. 200mm (8 in) size, without case.

features

  • Ground and graduated main vials
  • The base of the levels features an involute groove running the length of the base, which provides a reliable seat for round work
  • The base of the levels features an involute groove running the length of the base, which provides a reliable seat for round work
  • Cross test vial
  • The vials are adjustable to a positive setting and are housed in a satin finished brass tube with a friction-fit closing cover to prevent breakage
  • Main level vials have graduations that are approximately 80-90 seconds or .005 in per foot (0.42mm per meter)
Length 8 in
Weight 1.6 LB
EAN or UPC 49659504422
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison