- Aluminum Torpedo Level
- 9" Long
features
- Have three vials: A top and side reading level, plumb, and 45°
- Each vial is precision mounted, requiring no adjustment
- All feature hang holes as well
- These levels have a cast aluminum frame with working surfaces that are lapped for accuracy
| Vial Positions | 45°, Level, Plumb |
| Body Material | Cast Aluminum |
| Length | 9 in |
| Type | Torpedo Spirit Level |
| Base Type | V-Grooved |
| Weight | 0.0 LB |

