- Aluminum Torpedo Level
- 9" Long
features
- A strong magnetic base holds the level securely to iron and steel surfaces
- The V-grooved top working surface is ideal for plumbing and tubular work
| Type | Torpedo Spirit Level |
| Vial Positions | 45°, Level, Plumb |
| Length | 9 in |
| Base Type | V-Grooved, Magnetic |
| Body Material | Cast Aluminum |
| Weight | 0.0 LB |

