L.S. Starrett Co.
BC-MTA-48
BC-MTA Series Heavy-Duty Aluminum Magnetic Top Reading Levels
Item #101616698
- BC-MTA Series Heavy Duty Aluminum Magnetic Top Reading Level
- 48" Long
features
- Accurate, machined, barrel-shaped vials have full 360° viewing
- Shock-absorbing end caps protect working edges and preserve accuracy
- Acrylic block vials, unbreakable under normal working conditions
- Level vial is easily checked and adjusted for level and plumb on the job
- Convenient hang hole
- Strong, magnetic working edge on one side frees hands when leveling ferrous metal surfaces
- Large, top-reading level vial is magnified and fluorescent and is open on three sides for easy viewing
- Heavy-duty aluminum I-beam frame
| Base Type | Magnetic |
| Length | 48 in |
| Body Material | Extruded Aluminum |
| Structure | I-Beam |
| Vial Material | Acrylic |
| Vial Positions | 1 Level, 2 Plumb |
| Type | Builders Spirit Level |
| Weight | 0.0 LB |
