- Bull's-Eye Circular Level
features
- Level with all purpose, circular vial has full 360° viewing
- Sturdy plastic construction
- Large sight for ease of reading
- Pocket size
- For leveling appliances, turntables etc. in the home or workshop
| Body Material | Plastic |
| Base Type | Flat |
| Vial Positions | 1 Level |
| Type | Bull's-Eye Level |
| Diameter | 1 3/4 in |
| Weight | 0.0 LB |
| EAN or UPC | 49659360783 |

