- Aluminum Line Level
- 3" Long
features
- Sure-grip line hooks hold line and allow level to slide freely
- Flat base for accurate surface leveling
- Large vial sight
- Lightweight, durable aluminum construction prevents line sag
- Permanently marked for fast, dependable readings
| Vial Positions | 1 Level |
| Base Type | Flat |
| Body Material | Aluminum |
| Type | Line Spirit Level |
| Length | 3 in |
| Weight | 0.0 LB |

