- Aluminum Torpedo Level
- 9" Long
features
- These levels have a cast aluminum frame with working surfaces that are lapped for accuracy
- All feature hang holes as well
- Have three vials: A top and side reading level, plumb, and 45°
- Each vial is precision mounted, requiring no adjustment
| Length | 9 in |
| Body Material | Cast Aluminum |
| Type | Torpedo Spirit Level |
| Base Type | Magnetic |
| Vial Positions | 45°, Level, Plumb |
| Weight | 0.0 LB |

