- STE Series Professional Sta-True™ Aluminum Level
- 24" Long
features
- One-piece extruded aluminum frame
- Rectangular vial sights with vials having full 360° viewing
- Permanently mounted acrylic vials require no adjustment
- I-beam cross-section with flanged edges for increased strength
| Type | Builders Spirit Level |
| Vial Material | Acrylic |
| Body Material | Extruded Aluminum |
| Length | 24 in |
| Base Type | Flat |
| Structure | I-Beam |
| Vial Positions | 45°, Level, Plumb |
| Weight | 0.0 LB |

