Skip to content Skip to navigation menu
This part may be obsolete or discontinued.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
Leatherman Tools830675

830675

Multi-tool
Item #111064679
  • 18 Pieces
  • Phillips and Flat Tip Eyeglasses Screwdriver Bit, Phillips #1 and #2 Bit, Screwdriver 1/4 in and 3/16 in Bit, Torx #15 and Screwdriver 1/8 in Bit, Robertson #1 and #2 Bit, Hex 5/32 in and 9/64 in Bit, Hex 1/8 in and 7/64 in Bit, Hex 3/32 in and 5/64 in Bit, Hex 1/16 in and 0.050 in Included
Leatherman Tools830675
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 18 Pieces
  • Phillips and Flat Tip Eyeglasses Screwdriver Bit, Phillips #1 and #2 Bit, Screwdriver 1/4 in and 3/16 in Bit, Torx #15 and Screwdriver 1/8 in Bit, Robertson #1 and #2 Bit, Hex 5/32 in and 9/64 in Bit, Hex 1/8 in and 7/64 in Bit, Hex 3/32 in and 5/64 in Bit, Hex 1/16 in and 0.050 in Included
No. of Pieces 18
Family Name Multi-tool
Weight 0.0 LB
EAN or UPC 37447113406
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison