Skip to content Skip to navigation menu
Flex-in-1™ Three Phase General Purpose AC Motor FX12FK003

056T17F15944

Flex-in-1™ Three Phase General Purpose AC Motor FX12FK003
Item #120197600
  • 0.50 HP
  • Three Phase
  • 60 Hz
  • 575 V
  • 1800 RPM
  • 56C Frame
  • TEFC Enclosure
+ Show More + Show Less
Flex-in-1™ Three Phase General Purpose AC Motor FX12FK003
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • NEMA PremiumNEMA Premium
  • 0.50 HP
  • Three Phase
  • 60 Hz
  • 575 V
  • 1800 RPM

features

  • One FLEX-IN-1™ motor replaces 18 general purpose motors
  • The patented FLEX-IN-1 motor is easily configured into three mounting styles: F1, F2 & F3
  • Out-of-the-box motor with provisions for multiple kits*** - Adding SGR (shaft grounding ring) kit, Adding a brake kit, Adding a drip cover (ODP), Adding lint guard (TEFC).
  • Inverter duty capable - 10:1 CT for TEFC - 2:1 CT for DP
  • Combination mounting holes in base: 56/143 – Shorter base motor option and 56/56H/143/145 – Longer base motor option.
  • ***Kits sold separately. Light assembly required.
Frame Material Rolled Steel
Drive End Bearing 6203
Phase Three Phase
Standard CE, CSA, UL
Frame 56C
KVA Code M
Bearing Type Ball
Starting Type Line Or Inverter
Enclosure Totally Enclosed Fan Cooled
Efficiency 72.1 %
Power Factor 53.3
Shaft Type NEMA 56
Amps 0.95 A
Motor Orientation Horizontal Or Up Or Down
Ambient Temperature 104 °F
Inch/Metric Inch
Resistance 40
Poles 4
Insulation Class F
Power Rating 0.5 Hp, 0.37 KW
RPM [Max] 1725 RPM
Mounting Bolt-on Base
Electrical Type Squirrel Cage Inverter Rated
Shaft Dia. 0.63 in
No. of Speeds 1
Thermal Protection No Protection
NEMA Design B
Rotation Reversible
Voltage 575 V
Motor Application General Purpose
Duty Continuous
Service Factor 1.15
Frequency 60 Hz
Weight 0.0 KG
EAN or UPC 691720115213
  • NEMA PremiumNEMA Premium
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison