- 1.5 hp
- 3450 rpm
- 56 Frame
- 60 Hz
- One Phase
features
- Durable rolled steel construction
- NEMA design B performance
- Meets or exceed NEMA service factors
- Double shielded ball bearings
- Continuous-duty
- Thermally protected ratings
- One year warranty on general purpose motors
- Three year warranty on premium efficient motors
- UL recognized component listing and CSA certified
| Rotation | CCW |
| Washdown Duty | No |
| Full Load rpm | 3600 rpm |
| RPM | 3450 rpm |
| Design | L |
| Model No. | 110094 |
| HP | 1 1/2 |
| Frame | 56 |
| Full Load Efficiency | 72 % |
| Useable at 208V | No |
| Motor Shaft Length | 1.94 in |
| Service Factor | 1 |
| Type | CF |
| Enclosure | TEFC |
| Voltage | 208-230 |
| Motor Shaft Size | 5/8 in |
| Hz | 60 Hz |
| Open End Bearing | 6203 |
| Voltage Rating | 115/208-230 V |
| Frame Material | Steel, Rolled Steel |
| Input Phase | Single Phase |
| Insulation | B4 |
| Mounting | Rigid Base, Rigid |
| Full Load Pf | 80 |
| Phase | Single Phase |
| Brake Feature | No |
| C Dimension | 12.31 in |
| Poles | 2 |
| Inch/Metric | Inch |
| Drive End Bearing | 6203 |
| Motor Application | General Purpose |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Epact Nominal Full Load Efficiency | 72 % |
| Efficiency Group | 72 |
| Full Load Amps | 17/9-8.5 |
| Weight | 34.0 LB |
| EAN or UPC | 691720007839 |

