- Three Phase AC Motor
- 1725 RPM
- 1/2 hp
- 208-230/460
- C-Face - Less Base
features
- LEESON®’s original moisture-shedding "duck" motor
- Durable USDA approved white epoxy finish
- Stainless steel shaft, conduit box cover, nameplate and fan guard
- Special gaskets, slingers and seals
- Four endshield drains
- Moisture-resistant interior components
- IRIS™ inverter-rated insulation system for service on variable frequency drives
- Meets IP55 enclosure protection
- Three phase motors are suitable for use on VFDs
| Voltage | 208-230/460 |
| Input Phase | Three Phase |
| Enclosure | TENV |
| Full Load rpm | 1725 rpm |
| Model No. | 113473 |
| Drive End Bearing | 6205 |
| Washdown Duty | Yes |
| Phase | Three Phase |
| C Dimension | 10.06 in |
| Service Factor | 1.15 |
| Voltage Rating | 208-230/460 V |
| Brake Feature | No |
| Frame | 56C |
| Hz | 60 Hz |
| Mounting | C-Face - Less Base |
| HP | 1/2 |
| Open End Bearing | 6203 |
| Poles | 4 |
| Rotation | Reversible |
| Full Load Efficiency | 78.5 % |
| Inch/Metric | Inch |
| Frame Size | 56 |
| Efficiency Group | 78.5 |
| Enclosure Designation | TENV - Totally Enclosed Non-Ventilated |
| Insulation | F4 |
| Full Load Amps | 2/1 A |
| RPM | 1,800 rpm |
| Frame Material | Rolled Steel |
| Motor Application | Washdown Duty |
| Weight | 25.0 LB |
| EAN or UPC | 691720012079 |
-
IP55


