- Brakemotor
- 1/3 hp
- 1,725 rpm
- 208-230/460 Three Phase
- TENV
features
- Fail-safe positive, stop and hold brakemotors
- Brakes are spring set
- Load is stopped automatically when power is turned off
- LEESON® brakemotors feature a power off manual release for convenience, and for use in case of a power failure
- The manual release resets automatically
- The standard brake is manufactured by Stearns
- The brake coil leads are brought into the conduit box of the motor for easy connection and may be connected to operate when power to the motor is shut off, or to be actuated independent of power to the motor
| Washdown Duty | No |
| Voltage | 208-230/460 |
| Phase | Three Phase |
| Mounting | C-Face - Less Base |
| Voltage Rating | 208-230/460 |
| Efficiency Group | 72 % |
| Poles | 4 |
| C Dimension | 13.56 in |
| Service Factor | 1.15 |
| Brake Feature | Yes |
| Frame Material | Steel |
| Open End Bearing | 6203 |
| RPM | 1,800 rpm |
| Drive End Bearing | 6203 |
| Insulation | B |
| HP | 1/3 |
| Enclosure Designation | TENV - Totally Enclosed Non-Ventilated |
| Full Load Amps | 1.3 |
| Hz | 60 Hz |
| Frame | 56C |
| Motor Application | Brake Motor |
| Rotation | Reversible |
| Full Load rpm | 1725 rpm |
| Full Load Efficiency | 72 % |
| Brake Torque | 3 ft lb |
| Enclosure | TENV |
| Weight | 29.0 LB |
| EAN or UPC | 691720013250 |

