- AC Motor
- General Purpose Motor Application
- 1 hp
- 1760 rpm
- Three Phase
| Enclosure | TEFC |
| Motor Application | General Purpose |
| Frame | 56C |
| HP | 1 |
| Rotation | Reversible |
| Open End Bearing | 6203 |
| Phase | Three Phase |
| Poles | 4 |
| Voltage Rating | 230/460 |
| Enclosure Designation | Totally Enclosed Fan Cooled |
| Full Load Amps | 3.2/1.6 |
| Hz | 60 |
| Frame Material | Rolled Steel |
| Drive End Bearing | 6203 |
| Mounting | Round |
| Insulation | F |
| Efficiency Group | 85.5 % |
| Service Factor | 1.15 |
| RPM | 1760 rpm |
| Weight | 37.0 LB |
| EAN or UPC | 691720014257 |

