- ODP Motors
- Single Phase
- 5 hp
- 3,450 rpm
- Rigid Mounting
features
- Durable rolled steel construction
- NEMA design B performance
- Meets or exceeds NEMA service factors
- Double shielded ball bearings
- Continuous duty
- Thermally protected ratings
- UL recognized component listing and CSA certified
- One year warranty
| Hz | 60 Hz |
| Efficiency Group | 82.5 |
| Frame Material | Rolled Steel |
| Inch/Metric | Inch |
| Insulation | F4 |
| Enclosure | DP |
| Service Factor | 1 |
| Phase | Single Phase |
| Frame | 56 |
| Poles | 2 |
| C Dimension | 13.34 in |
| Open End Bearing | 6203 |
| Input Phase | Single Phase |
| Rotation | Selective CCW |
| Mounting | Rigid |
| Drive End Bearing | 6205 |
| RPM | 3450 rpm |
| HP | 5 |
| Voltage Rating | 230 V |
| Enclosure Designation | Drip Proof |
| Full Load Amps | 20.8 |
| Model No. | 116709 |
| Motor Application | Pressure Washer |
| Weight | 46.0 LB |
| EAN or UPC | 691720346655 |

