Leeson
116745.00
AC Three Phase Totally Enclosed Motors; Superseded by Flex-in-1® AC Motor; Part #056T17F15951; Catalog #FX01BK004
Item #101581411
- Totally Enclosed Motors
- Three Phase
- 1 hp
- 1,760 rpm
- Rigid Mounting
features
- Full fact" Mylar nameplate
- High temperature, moisture-resistant copper windings
- Dynamically balanced rotor for quiet, vibration-free operation
- Electric motor grade ball bearings on each end
| C Dimension | 12.81 in |
| RPM | 1760 rpm |
| Enclosure | TEFC |
| Service Factor | 1.25 |
| Input Phase | Three Phase |
| Frame Material | Rolled Steel |
| Model No. | 116745 |
| Mounting | Rigid |
| Inch/Metric | Inch |
| Poles | 4 |
| Open End Bearing | 6203 |
| Enclosure Designation | Totally Enclosed Fan Cooled |
| Insulation | F4 |
| Efficiency Group | 85.5 |
| HP | 1 |
| Voltage Rating | 208-230/460 V |
| Drive End Bearing | 6203 |
| Hz | 60 Hz |
| Full Load Amps | 3.8-3.8/1.9 A |
| Phase | Three Phase |
| Rotation | Reversible |
| Motor Application | General Purpose |
| Frame | 56 |
| Weight | 34.0 LB |
| EAN or UPC | 691720348055 |
