- AC Motor
- General Purpose Motor Application
- 1/2 hp
- 1725 rpm
- Three Phase
| Phase | Three Phase |
| Voltage Rating | 208-230/460 |
| Enclosure | TENV |
| Enclosure Designation | Totally Enclosed Non Ventilated |
| Mounting | Round |
| Frame | 56C |
| Poles | 4 |
| Rotation | Reversible |
| Frame Material | Stainless Steel |
| Insulation | F |
| RPM | 1725 rpm |
| Motor Application | General Purpose |
| Hz | 60 |
| Efficiency Group | 78.5 % |
| Drive End Bearing | 6205 |
| Open End Bearing | 6205 |
| Full Load Amps | 1.7-1.6/0.8 |
| Weight | 34.0 LB |
| EAN or UPC | 691720928509 |

