- AC Motor
- Agricultural Motor Application
- 2 hp
- 1725 rpm
- Single Phase
| Motor Application | Agricultural |
| Drive End Bearing | 6205 |
| Enclosure Designation | Totally Enclosed Fan Cooled |
| Voltage Rating | 230 |
| Efficiency Group | 82 % |
| Phase | Single Phase |
| Enclosure | TEFC |
| Full Load Amps | 9.2 |
| Frame Material | Rolled Steel |
| Open End Bearing | 6203 |
| Frame | 145TC |
| Poles | 4 |
| Mounting | Round |
| Insulation | F |
| Rotation | Selective CCW |
| RPM | 1725 rpm |
| Service Factor | 1.15 |
| Hz | 60 |
| Weight | 48.0 LB |
| EAN or UPC | 691720016107 |

